
Marine Jack with 6 in Wheel, 1200 lb Lifting, 10 in Max Lift H, 23-1/2 in OAH, Composite
Mfr # 28113
Zoro # G216044109
product price:Â $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28113
Zoro #
G216044109
UPC #
612314006113
Country of Origin
China
Description
In our goal of being your excellent source for all things towing, the Curt line of trailer jacks is designed with care and manufactured with pride. Curt jacks are made with quality to promote the life and function of your trailer, and they come in several different styles to accommodate your needs, whether you are a frequenter of the boat landing, the campground, the racetrack or the field. Designed to withstand the wear and tear of frequent water exposure, Curt marine jacks are the jack of choice for the avid fisherman or boating enthusiast. Our marine jacks have a few features that make them a special addition to our trailer jack line. Unlike any of our other jacks, Curt marine trailer jacks are equipped with wheels, allowing for greater mobility and easier coupling of your trailer. Choose from models with one or two wheels. Marine jacks also have a heavy-duty pull-pin that allows them to pivot on their mounting bracket to be out of the way for travel. To protect them from corrosion and the damage of moisture, these jacks come with a zinc finish. This Curt marine jack features a weight capacity of 1200 lb, a travel of 10 in and a wheel Dia of 6 in. It comes with a side-wind handle and all the necessary bolt-on hardware for a complete installation. It does not matter what kind of trailer you tow - a boat trailer, utility trailer, livestock hauler or recreational vehicle trailer - if you have a receiver-style trailer, you will want a jack that complements its function. For a trailer jack that will not steer you wrong, Curt has the answer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.