Mount-Styl Lunette Eye, 60000 lb., 3" I.D.
Mfr # 48560
Zoro # G8666660
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Type
Mount-Style Lunette Eye
For Use With
Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
Application
Agriculture, Construction and Even Military Applications
Material
Forged steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48560
Zoro #
G8666660
UPC #
612314500567
Country of Origin
China
Dimensions
Size (In.)
3" I.D
Details
Type
Mount-Style Lunette Eye
For Use With
Fits Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
Application
Agriculture, Construction and Even Military Applications
Material
Forged steel
Color
Black
Item
Mount-Style Lunette Eye,60000 lb.,3" I.D.
Description
Mount-Style Lunette Eye,60000 lb.,3 In. I.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.