Zoro Homepage

Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl

  • Mfr # 28155

  • Zoro # G8666633


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
6" Wheel
Length
10" (Vertical Travel)
Type
Marine Jack
Includes
Hardware
Features
Heavy-Duty Pull-Pin Keeps Jack Securely Locked in Place, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28155
Zoro #
G8666633
UPC #
612314006175
Country of Origin
China

Dimensions

Size (In.)
6" Wheel
Length
10" (Vertical Travel)
Minimum Lift Height
12 5/8 in
Maximum Lift Height
23 in
Extended Length
23 in
Wheel Diameter
6 in
Retracted Length
12 5/8 in

Details

Item
Sidewind
Type
Marine Jack
Includes
Hardware
Features
Heavy-Duty Pull-Pin Keeps Jack Securely Locked in Place, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Finish
Zinc Plated
Static Load Capacity
1,500 lb
Gear Travel
10 in
Maximum Lifting Capacity
1,500 lb
Number of Wheels
2
Base
Wheel
Handle Type
Sidewind
Load Capacity
1,500 lb
Jack Type
Sidewind Trailer Jack
Adjustment Range
10 in

Description

Sidewind, Number of Wheels 2, Static Load Capacity 1,500 lb, Maximum Lift Height 23 in, Minimum Lift Height 12 5/8 in, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 10 in, Load Capacity 1,500 lb, Maximum Lifting Capacity 1,500 lb, Extended Length 23 in, Retracted Length 12 5/8 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.