Zoro Homepage

Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl

  • Mfr # 28156

  • Zoro # G8666651


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Size (In.)
6" Wheel
Type
Marine Jack
Length
10" (Vertical Travel)
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28156
Zoro #
G8666651
UPC #
612314006182
Country of Origin
China

Dimensions

Size (In.)
6" Wheel
Length
10" (Vertical Travel)
Extended Length
23 in
Maximum Lift Height
23 in
Wheel Diameter
6 in
Minimum Lift Height
12 5/8 in
Retracted Length
12 5/8 in

Details

Includes
Hardware
Type
Marine Jack
Item
Trailer Jack
Finish
Zinc Plated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Load Capacity
1,500 lb
Gear Travel
10 in
Maximum Lifting Capacity
1,500 lb
Base
Wheel
Number of Wheels
2
Static Load Capacity
1,500 lb
Jack Type
Sidewind Trailer Jack
Handle Type
Sidewind
Adjustment Range
10 in

Description

Trailer Jack, Number of Wheels 2, Static Load Capacity 1,500 lb, Maximum Lift Height 23 in, Minimum Lift Height 12 5/8 in, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 10 in, Load Capacity 1,500 lb, Maximum Lifting Capacity 1,500 lb, Extended Length 23 in, Retracted Length 12 5/8 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.