Multi-Ball Mount, 1-7/8, 2, 2-5/16 in Dia Hitch Ball, Carbon Steel, Powder-Coated

  • Mfr # 45652

  • Zoro # G116037973


product price:  $50.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45652
Zoro #
G116037973
UPC #
612314456529
Country of Origin
China

Description

If you own more than one trailer, you know what a hassle it can be switching back and forth between ball mounts and keeping track of which ball mount fits which coupler. Curt has made things simpler with the multi-tow ball mount. These ball mounts feature two or three trailer balls mounted onto a straight shank to accommodate various coupler sizes and loads. This multi-ball ball mount features a 1-7/8 in, a 2 and a 2-5/16 in ball. The 1-7/8 in trailer ball can tow up 5,000 lb. of gross trailer weight and 500 lb of tongue weight. The 2 in ball can handle 7,500 lb. of GTW and 750 lb. of TW and the 2-5/16 in ball accepts loads up to 10,000 lb. with 1000 lb. of TW. This multipurpose ball mount also features a dual-length option and has a hollow shank to accept an anti-rattle kit. All of our multi-use ball mounts come with a gloss black powder-coat finish and a 2 x 2 in shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.