Multi-Ball Mount, 2" Hollow Shank, 45001
Mfr # 45001
Zoro # G8667029
product price: $71.25
/eaKey Features
Size (In.)
2" Shank
Type
Multi-Ball Mount
For Use With
Anti-Rattle Kit, Receiver Tube
Length
7", 8-1/2"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45001
Zoro #
G8667029
UPC #
612314450015
Country of Origin
China
Dimensions
Size (In.)
2" Shank
Length
7", 8-1/2"
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Details
Item
Towing Ball Mount
Type
Multi-Ball Mount
For Use With
Anti-Rattle Kit, Receiver Tube
Color
Black
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Rise
0 in
Tongue Capacity
500 lb
Drop
0 in
Finish
Powder Coated
Material
Carbon Steel
Weight
11 lb
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Gross Vehicle Weight Capacity
5,000 lb, 7,500 lb, 10,000 lb
Ball Mount Style
Ball Mount
Gross Towing Weight Capacity
5,000 lb, 7,500 lb, 10,000 lb
Pin Hole to Hitch Ball Distance
7 in
Vehicle Class
IV
Mount w/ Hitch Ball Style
Non-Adjustable
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 7 in, Material Carbon Steel, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.