Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Ball Mount, 2" Hollow Shank, 45002

  • Mfr # 45002

  • Zoro # G8667038


product price: $57.99
/ea

Key Features

For Use With
Mounts on Trailer Hitches with a 2" x 2" Receiver Tube Opening; Fits 2" or 2-5/16" Couplers
Size (In.)
2" Shank
Type
Multi-Ball Mount
Length
7", 8-1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45002
Zoro #
G8667038
UPC #
612314450022
Country of Origin
United States

Dimensions

Size (In.)
2" Shank
Length
7", 8-1/2"

Details

For Use With
Mounts on Trailer Hitches with a 2" x 2" Receiver Tube Opening; Fits 2" or 2-5/16" Couplers
Item
Multi-Ball Mount,2" Hollow Shank,45002
Type
Multi-Ball Mount
Color
Black

Description

Multi-Ball Mount,2 In. Hollow Shank,45002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.