Zoro Homepage

Multi-Ball Mount, 2" Solid Shank, 45650

  • Mfr # 45650

  • Zoro # G8666959


product price: $73.49
/ea

Key Features

Color
Black
Length
7", 8-1/2"
For Use With
1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
Size (In.)
2" Shank
Type
Multi-Ball Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45650
Zoro #
G8666959
UPC #
612314001507
Country of Origin
China

Dimensions

Length
7", 8-1/2"
Size (In.)
2" Shank
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 in

Details

Item
Towing Ball Mount
Color
Black
For Use With
1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
Type
Multi-Ball Mount
Material
Steel
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Drop
0 in
Tongue Capacity
500 lb
Rise
0 in
Includes
1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Solid Shank
Weight
19 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Resistance Properties
Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant
Pin Hole to Hitch Ball Distance
7 in
Vehicle Class
IV
Gross Towing Weight Capacity
5,000 lb, 7,500 lb, 10,000 lb
Gross Vehicle Weight Capacity
5,000 lb, 7,500 lb, 10,000 lb
Ball Mount Style
Ball Mounts with Hitch Ball

Description

Towing Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.