Zoro Homepage

Multi-Ball Mount, 2" Solid Shank, 45660

  • Mfr # 45660

  • Zoro # G8666940


product price: $68.59
/ea

Key Features

Size (In.)
2" Shank
Type
Multi-Ball Mount
Color
Black
Material
Steel
For Use With
2 5/16 in Couplers, 2 in Couplers, Receiver Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45660
Zoro #
G8666940
UPC #
612314001606
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Length
8-1/2"
Ball Diameter
2 in, 2 5/16 in
Compatible Ball Diameter
2 in, 2 5/16 in
Compatible Hitch Size
2 in

Details

Item
Towing Ball Mount
Type
Multi-Ball Mount
Color
Black
Material
Steel
For Use With
2 5/16 in Couplers, 2 in Couplers, Receiver Tube
Rise
0 in
Drop
0 in
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Tongue Capacity
1,000 lb
Finish
Powder Coated
Weight
19 lb
Vehicle Class
IV
Mount w/ Hitch Ball Style
Non-Adjustable
Gross Vehicle Weight Capacity
7,500 lb, 10,000 lb
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Ball Mount Style
Ball Mount
Gross Towing Weight Capacity
7,500 lb, 10,000 lb
Pin Hole to Hitch Ball Distance
8 1/2 in

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.