Zoro Homepage

Multi-Ball Mount, 2" Solid Shank, 45665

  • Mfr # 45665

  • Zoro # G8667010


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Length
8-1/2"
For Use With
Mounts on Trailer Hitches with a 2" x 2" Receiver Tube Opening; Fits 2" or 2-5/16" Couplers
Size (In.)
2" Shank
Type
Multi-Ball Mount
Material
Solid Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45665
Zoro #
G8667010
UPC #
612314001651
Country of Origin
China

Dimensions

Length
8-1/2"
Size (In.)
2" Shank

Details

Item
Multi-Ball Mount,2" Solid Shank,45665
For Use With
Mounts on Trailer Hitches with a 2" x 2" Receiver Tube Opening; Fits 2" or 2-5/16" Couplers
Type
Multi-Ball Mount
Material
Solid Steel
Color
Black

Description

Multi-Ball Mount,2 In. Solid Shank,45665

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.