Zoro Homepage

Multi-Ball Mount 2.5" Hollow Shank, 1-7/8", 2" & 2-5/16" Black Balls

  • Mfr # 45651

  • Zoro # G800428858


product price: $62.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45651
Zoro #
G800428858
UPC #
612314456512
Country of Origin
China

Description

If you own more than one trailer, you know what a hassle it can be switching back and forth between ball mounts and keeping track of which ball mount fits which coupler. CURT has made things simpler with the multi-tow ball mount. These ball mounts feature two or three trailer balls mounted onto a straight shank to accommodate various coupler sizes and loads. This multi-ball ball mount features a 1-7/8", a 2" and a 2-5/16" ball. The 1-7/8" trailer ball can tow up 5,000 lbs. of gross trailer weight and 500 lbs. of tongue weight. The 2" ball can handle 10,000 lbs. of GTW and 1,000 lbs. of TW, and the 2-5/16" ball accepts loads up to 14,000 lbs. with 1,400 lbs. of TW. This multipurpose ball mount also features a dual-length option and has a hollow shank to accept an anti-rattle kit. All of our multi-use ball mounts come with a gloss black powder coat finish and a 2-1/2" x 2-1/2" shank. CURT multi-tow ball mounts are an obvious choice for anyone who tows more than one trailer on a regular basis. The multiple-ball design allows for quick changes between ball sizes without needing to install or own an entirely different ball mount. Because the balls are permanently welded to the shank, these ball mounts are also very secure, eliminating the possibility of a ball coming loose and deterring any potential theft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.