Shop CURT
See all product information
Create Account
Multi-Ball Mount
- Mfr # 45651
- Zoro # G623654861
product price:Â
$
67.45
/ea
Key Features
Includes
Multi-Ball Mount
Drop
5 1/2 in
Rise
0 in
Compatible Ball Shank Diameter
2 1/2 in
Gross Vehicle Weight Capacity
5,000 lb, 14,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45651
- Zoro #
- G623654861
- UPC #
- 612314456512
- Country of Origin
- China
- Item
- Multi-Ball Mount
- Includes
- Multi-Ball Mount
- Drop
- 5 1/2 in
- Rise
- 0 in
- Gross Vehicle Weight Capacity
- 5,000 lb, 14,000 lb
- Resistance Properties
- Corrosion-Resistant, Scratch-Resistant, UV-Resistant
- Weight
- 12.5 lb
- Material
- Carbon Steel
- Features
- Quick Switching Between Trailer Ball Sizes, (3) Welded Trailer Balls on a Hollow Shank, Permanently Attached Trailer Balls Cannot be Loosened or Stolen
- Finish
- Powder Coated
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Gross Towing Weight Capacity
- 5,000 lb
- Vehicle Class
- III
- Ball Mount Style
- Ball Mount
- For Use With
- Boat Trailers, Campers, Equipment, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
- Pin Hole to Hitch Ball Distance
- 7 1/4 in
Description
Multi-Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 1/2 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, 14,000 lb, Pin Hole to Hitch Ball Distance 7 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.