Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Fit OEM Puck System Gooseneck Ball with 4'' Offset

  • Mfr # 60663

  • Zoro # G015482645


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Cast Steel
Length
6 in
Application
2013-2024 Ram 2500 With 5th wheel prep package;2013-2024 Ram 3500 With 5th wheel prep package;2020-2025 Chevrolet Silverado 2500 HD 8' bed with 5th wheel prep package;2020-2025 Chevrolet Silverado 3500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 2500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 3500 HD 8' bed with 5th wheel prep package;2013-2024 Ford F-250 Super Duty With 5th wheel prep package;2013-2024 Ford F-350 Super Duty With 5th wheel prep package;2013-2024 Ford F-450 Super Duty With 5th wheel prep package;2016-2024 Nissan TITAN XD With 5th wheel prep package
Includes
Gooseneck Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60663
Zoro #
G015482645
UPC #
612314056293
Country of Origin
China

Dimensions

Width
18 in
Length
6 in

Details

Material
Cast Steel
Application
2013-2024 Ram 2500 With 5th wheel prep package;2013-2024 Ram 3500 With 5th wheel prep package;2020-2025 Chevrolet Silverado 2500 HD 8' bed with 5th wheel prep package;2020-2025 Chevrolet Silverado 3500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 2500 HD 8' bed with 5th wheel prep package;2020-2025 GMC Sierra 3500 HD 8' bed with 5th wheel prep package;2013-2024 Ford F-250 Super Duty With 5th wheel prep package;2013-2024 Ford F-350 Super Duty With 5th wheel prep package;2013-2024 Ford F-450 Super Duty With 5th wheel prep package;2016-2024 Nissan TITAN XD With 5th wheel prep package
Includes
Gooseneck Ball

Description

Prepare your truck for reliable gooseneck towing while maintaining flexibility with the CURT multi-fit OEM puck system gooseneck ball with 4" offset. This patented trailer ball ensures a hassle-free drop-in installation and grants an extra 4" of rearward offset, significantly enhancing the clearance between your truck bed and trailer. This advantage is particularly valuable for short-cab pickup trucks. The multi-fit puck system is extensively tested and designed to handle demanding tasks, compatible with popular truck brands such as Chevrolet, Ford, GMC, Nissan, and Ram, as well as CURT OEM-style gooseneck hitches. Engineered to seamlessly accommodate hardworking pickup trucks, the CURT multi-fit OEM puck system gooseneck ball with 4 offset incorporates a patented quarter-turn installation mechanism. This allows for quick insertion of the ball into the gooseneck hitch when required, allowing full functionality of the truck bed when needed. When it's time to free up the bed for other towing or cargo purposes, simply lift the lever and twist a quarter-turn to unlock the retention balls. This enables effortless removal and convenient storage. With a towing capacity of up to 30,000 lbs. gross trailer weight and 7,500 lbs. vertical load, this kit is constructed from forged and machined steel alloy, providing reliable strength for handling even the largest gooseneck trailers. It's important to note that these weight ratings are limited by the lowest-rated component in the entire towing system, including the vehicle itself. The kit includes a 2-5/16" diameter ball that fits 2-5/16" gooseneck couplers and is compatible with the truck bed puck system found on Chevy, Ford, GMC, Nissan, and Ram trucks equipped with the towing prep package Chevrolet / GMC long-bed 2020-current only. Part #60669 is required for installing on select Chevrolet Silverado and GMC Sierra 6.5' short bed trucks. It also fits CURT OEM-style gooseneck hitches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.