Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Fit Trailer Hitch, 15510

  • Mfr # 15510

  • Zoro # G8656370


product price: $314.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevy, GMC, Dodge, Ford and More
Type
Class 5 Multi-Fit Trailer Hitch
Material
Carbon Steel
Application
For Towing Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes, Small Yacht Trailers, as well as Cargo Carriers, Bike Racks and Winch Mounts
Includes
Strong, Grade-8 Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15510
Zoro #
G8656370
UPC #
612314155101
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

For Use With
Chevy, GMC, Dodge, Ford and More
Type
Class 5 Multi-Fit Trailer Hitch
Material
Carbon Steel
Application
For Towing Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes, Small Yacht Trailers, as well as Cargo Carriers, Bike Racks and Winch Mounts
Includes
Strong, Grade-8 Installation Hardware
Color
Black
Item
Multi-Fit Trailer Hitch,15510

Description

Multi-Fit Trailer Hitch,15510

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.