Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Fit Trailer Hitch w/2" Rcvr, 13902

  • Mfr # 13902

  • Zoro # G8667001


product price: $257.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevy, Dodge, Ford, GMC and Ram, Including the Latest Models
Material
Carbon Steel
Type
Class 3 Multi-Fit Trailer Hitch
Size (In.)
2"
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13902
Zoro #
G8667001
UPC #
612314036158
Country of Origin
China

Dimensions

Size (In.)
2"
Overall Height
5 1/2 in
Overall Width
12 in
Hitch Size
2 in Receiver Tube
Overall Length
38 in

Details

For Use With
Chevy, Dodge, Ford, GMC and Ram, Including the Latest Models
Item
Trailer Hitch
Material
Carbon Steel
Type
Class 3 Multi-Fit Trailer Hitch
Includes
Installation Hardware
Color
Black
Application
Utility Trailers to Large Campers
Finish
Powder Coated
Weight
62.8 lb
Hitch Type
Trailer Receiver Hitch
Gross Towing Weight Capacity
12,000 lb
Product Type
Trailer Hitch
Compatible Product Type
Trailer and Tow Vehicle
Drilling Required
No
Vehicle
Trailer and Tow Vehicle
Gross Vehicle Weight Capacity
8,000 lb
Gross Trailer Weight Capacity
12,000 lb
Vehicle Class
III
Vehicle Make
Chevrolet, Dodge, Ford, GMC, Ram
Tongue Weight
800 lb
Vehicle Make/Model/Year
Universal
Maximum Weight Distribution
12000 lb

Description

Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 12,000 lb, Gross Vehicle Weight Capacity 8,000 lb, Gross Towing Weight Capacity 12,000 lb, Tongue Weight 800 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 38 in, Overall Width 12 in, Overall Height 5 1/2 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.