Zoro Homepage

Multi-Fit Trailer Hitch w/2" Rcvr, 13903

  • Mfr # 13903

  • Zoro # G8666992


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Sets of Mounting Brackets
Color
Black
Type
Class 3 Multi-Fit Trailer Hitch
For Use With
Ford F150, Including the Latest Models
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13903
Zoro #
G8666992
UPC #
612314036240
Country of Origin
China

Dimensions

Size (In.)
2"

Details

Includes
(2) Sets of Mounting Brackets
Color
Black
Type
Class 3 Multi-Fit Trailer Hitch
For Use With
Ford F150, Including the Latest Models
Item
Multi-Fit Trailer Hitch w/2" Receiver,13903
Material
Steel

Description

Multi-Fit Trailer Hitch w/2 In. Receiver,13903

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.