Zoro Homepage

Multi-Use Cable Lock, 6 ft.x3/8" Cable

  • Mfr # 23666

  • Zoro # G8667047


product price: $35.69
/ea

Key Features

Length
6 ft.
Type
Multi-Use Cable Lock
Includes
(2) Keys
Size (In.)
6 ft. x 3/8"
Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23666
Zoro #
G8667047
UPC #
612314010660
Country of Origin
China

Dimensions

Length
6 ft.
Size (In.)
6 ft. x 3/8"
Width
3/8" dia.
Hole Diameter
3/8 in

Details

Type
Multi-Use Cable Lock
Includes
(2) Keys
Item
Automotive Hitch Lock
Color
Black/Orange
Application
Secures Bike Racks and Cargo to Deter Theft
Material
Vinyl Coated Braided Steel
Features
Versatile Locking and Cinching Capabilities, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Secures Bike Racks and Cargo to Deter Theft
For Use With
Trailer and Tow Vehicle
Finish
Vinyl
Lock Type
Key
Vehicle Class
Universal

Description

Automotive Hitch Lock, Adjustable Length Cable Locks, Cable Coating Vinyl, 3/8 in Cable Diameter, 6 ft Cable Length, Key Code Not Applicable, Keying Keyed Different, Cable Color Black, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.