Zoro Homepage

OEM Puck System 2-5/16" Gooseneck Kit, Ram (38K)

  • Mfr # 60638

  • Zoro # G8183414


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Width
11.000
Overall Height
5.000
Width
5.000
Length
16.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60638
Zoro #
G8183414
UPC #
612314048649
Country of Origin
China

Dimensions

Overall Width
11.000
Overall Height
5.000
Width
5.000
Length
16.000
Overall Length
16.000
Height
11.000

Details

Material
Carbon Steel
Weight
21.500
Finish
CHROME POWDER COAT
Application
2013-2020 Ram 2500 With 5th wheel prep package; 2013-2020 Ram 3500 With 5th wheel prep package

Description

Outfitting your pickup to tow a heavy-duty flatbed or livestock trailer is easy with the CURT OEM puck system gooseneck ball and safety chain anchor kit. The components of this 38K kit quickly and easily drop into the truck bed pucks, instantly equipping the truck for gooseneck towing. The kit includes a gooseneck ball, safety chain anchors, a rubber hole cover and a durable storage case. It is designed specifically for the Ram puck system and cannot be installed without it. It is rated for 38,000 lbs. GTW and 9,500 lbs. vertical load. The OEM puck system gooseneck ball perfectly fits into the center ball hole and provides a 2-5/16" ball to fit most standard gooseneck trailers. It features with a patented installation system, operating with a simple quarter-turn latch lock for ease of use and a secure mount. Retention balls, built into the shank, keep the gooseneck ball fixed into the receiver hole and keep your trailer locked on tight. Also included in the kit are CURT OEM puck system gooseneck safety chain anchors. Like the gooseneck ball, these patented anchors are made specifically for Ram pickup trucks with the puck system and provide a reliable connection for your gooseneck trailer. They feature a simple drop-in installation system with no tools required, and they offer large safety chain loops to accept heavy-duty clevis hooks. These safety chain anchors are constructed from heavy-duty, cast steel and have a highly durable powder coat finish. Finally, the Ram puck system gooseneck kit includes a tough rubber hole cover to keep water, dirt, grime and rust out of the gooseneck ball hole. The cover installs with a friction fit and helps extend the life of your Ram gooseneck hitch. We also include a durable plastic storage case with each kit to keep the components protected and together for easy storage. The case can be stored inside your truck or truck bed tool box to keep the ball and anchors on-hand whenever you need them.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.