Zoro Homepage

Over-Bed Folding Ball Gooseneck Hitch

  • Mfr # 61052

  • Zoro # G8667379


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Includes
Grade-8 Hardware, Spring-Loaded Safety Chain Loops
For Use With
Fits All Standard Gooseneck Trailers
Type
Folding Ball Gooseneck Hitch
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61052
Zoro #
G8667379
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
12" x 14"
Overall Height
3 3/8 in
Ball Diameter
2 5/16 in
Overall Length
12 in
Overall Width
14 in

Details

Material
Carbide
Includes
Grade-8 Hardware, Spring-Loaded Safety Chain Loops
For Use With
Fits All Standard Gooseneck Trailers
Type
Folding Ball Gooseneck Hitch
Color
Black
Item
Gooseneck Hitch
Finish
Powder Coated
Tongue Capacity
7,500 lb
Vehicle Make/Model/Year
Vehicle Model
Gross Vehicle Weight Capacity
30,000 lb
Vehicle Model Year
1980 to 2019
Hitch Style
Above the Bed
Resistance Properties
Rust-Resistant
Ball Storage
Fixed
Vehicle Make
Chevrolet, Dodge, Ford, GMC, Ram
Gross Trailer Weight Capacity
7,500 lb

Description

Gooseneck Hitch, Hitch Style Above the Bed, Ball Storage Fixed, Gross Trailer Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Capacity 7,500 lb, Ball Diameter 2 5/16 in, Material Carbide, Finish Powder Coated, Overall Length 12 in, Overall Width 14 in, Overall Height 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.