Zoro Homepage

OverBed Goosenck Instlltn Brackets, 61301

  • Mfr # 61301

  • Zoro # G8667342


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Laser-Cut Steel
Type
Over-Bed Installation Bracket
For Use With
Chevrolet Silverado 2500HD or 3500 or GMC Sierra 2500HD or 3500
Includes
Grade-8 Mounting Hardware(Mounting Brackets Only)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61301
Zoro #
G8667342
UPC #
612314613014
Country of Origin
United States

Details

Item
OverBed Goosenck Installation Brackets,61301
Material
Laser-Cut Steel
Type
Over-Bed Installation Bracket
For Use With
Chevrolet Silverado 2500HD or 3500 or GMC Sierra 2500HD or 3500
Includes
Grade-8 Mounting Hardware(Mounting Brackets Only)
Color
Black
Application
Mounts Any CURT Over-Bed Gooseneck Hitch on Specific Pickup Truck Models

Description

OverBed Goosenck Installation Brackets,61301

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.