Zoro Homepage

OverBed Goosenck Instlltn Brackets, 61341

  • Mfr # 61341

  • Zoro # G8667123


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts Any CURT Over-Bed Gooseneck Hitch on Specific Pickup Truck Models
For Use With
Chevrolet Silverado 1500 with Classic Body Style, Chevrolet Silverado 2500HD or 3500, Chevrolet Silverado 2500LD with Classic Body Style, GMC Sierra 1500 with Classic Body Style, GMC Sierra 2500HD or 3500 or GMC Sierra 2500LD with Classic Body Style
Color
Black
Includes
Grade-8 Mounting Hardware(Mounting Brackets Only)
Type
Over-Bed Installation Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61341
Zoro #
G8667123
UPC #
612314003419
Country of Origin
United States

Details

Item
OverBed Goosenck Installation Brackets,61341
Application
Mounts Any CURT Over-Bed Gooseneck Hitch on Specific Pickup Truck Models
For Use With
Chevrolet Silverado 1500 with Classic Body Style, Chevrolet Silverado 2500HD or 3500, Chevrolet Silverado 2500LD with Classic Body Style, GMC Sierra 1500 with Classic Body Style, GMC Sierra 2500HD or 3500 or GMC Sierra 2500LD with Classic Body Style
Color
Black
Includes
Grade-8 Mounting Hardware(Mounting Brackets Only)
Type
Over-Bed Installation Bracket
Material
Laser-Cut Steel

Description

OverBed Goosenck Installation Brackets,61341

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.