Zoro Homepage

OverBed Goosenck Instlltn Brackets, 61509

  • Mfr # 61509

  • Zoro # G8667169


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Type
Over-Bed Installation Bracket
Material
High-Strength, Laser-Cut Steel
Application
Heavy-Duty Towing Industry
For Use With
Dodge Ram 1500, 2500 or 3500
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61509
Zoro #
G8667169
UPC #
612314005093
Country of Origin
United States

Details

Item
OverBed Goosenck Installation Brackets,61509
Type
Over-Bed Installation Bracket
Material
High-Strength, Laser-Cut Steel
Application
Heavy-Duty Towing Industry
For Use With
Dodge Ram 1500, 2500 or 3500
Color
Black
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately)

Description

OverBed Goosenck Installation Brackets,61509

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.