Zoro Homepage

Pakka Cargo Caddie Seat Back Organizer Tray, 34'' x 14''

  • Mfr # 18425

  • Zoro # G115511726


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Width
14.75 in
Includes
Pakka Cargo Caddie
Length
35.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18425
Zoro #
G115511726
UPC #
612314057252
Country of Origin
China

Dimensions

Width
14.75 in
Length
35.25 in

Details

Includes
Pakka Cargo Caddie
Material
Plastic

Description

Seeking to optimize your SUV or CUV's storage? Meet the Pakka cargo caddie - a car trunk organizer that fits seamlessly in the rear trunk area of your SUV. This innovative SUV trunk organizer maximizes rear trunk space, catering perfectly to compact cargo areas with limited storage. Designed to fit the majority of SUVs and crossovers on the road today, Pakka's adjustable height feature ensures adaptability to various trunk sizes from small to large, providing a clutter-free and impeccably organized trunk space. More than a just a mere trunk organizer, the Pakka cargo caddie transforms your on-the-go lifestyle. Its spacious tray, spanning 34" long x 14" wide, accommodates grocery bags, coolers, golf equipment, sports gear, and more. Held by the 2" high walls, your grocery bags and other items remain steadfast during transit. Crafted from durable molded plastic, Pakka boasts longevity, capable of supporting up to 50 pounds, becoming your steadfast companion on any adventure. Convenience reigns supreme with the CURT Pakka cargo caddie. Bid farewell to arduous installations requiring a whole set of tools - Pakka offers a tool-free, seamless setup. Unfold the unit, effortlessly adjust its height with the convenient straps, and ready to load up your cargo. When not in use, Pakka neatly folds flat, conserving valuable trunk space.


  • • Adds functional storage space and organization to rear trunk area
  • • Fits nearly all SUVs and CUVs on the road
  • • Ideal for compact cargo spaces where rear storage space is limited
  • • Easy installation with no tools required
  • • Perfect trunk organizer for grocery bags, coolers, golf equipment, gym bags, and more
  • • Vertical stacking protects your valuable cargo and equipment
  • • Spacious organizer tray measures 34" long x 14" wide (33.5" x 13.5" I.D.)
  • • Adjustable height to accommodate different size spaces from small to large
  • • Convenient straps allow for quick adjustments
  • • 2" high walls help hold items in place during travel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.