Zoro Homepage

Pin-On Jack Foot, 2000 lb., 1-11/16" H

  • Mfr # 28273

  • Zoro # G8667491


product price: $18.89
/ea

Key Features

Size (In.)
1-11/16" Height
For Use With
Fits 2" Diameter Tubes
Material
Steel
Includes
Safety Pin
Type
Jack Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28273
Zoro #
G8667491
UPC #
612314006335
Country of Origin
United States

Dimensions

Size (In.)
1-11/16" Height

Details

For Use With
Fits 2" Diameter Tubes
Material
Steel
Includes
Safety Pin
Item
Pin-On Jack Foot,2000 lb.,1-11/16" H
Type
Jack Foot

Description

Pin-On Jack Foot,2000 lb.,1-11/16 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.