Zoro Homepage

Pin-On Jack Foot, 2000 lb., 8-1/2" H

  • Mfr # 28275

  • Zoro # G8667467


product price: $24.99
/ea

Key Features

Material
Steel
Includes
Safety Pin
Type
Jack Foot
Size (In.)
8-1/2" Height
For Use With
Fits 2" Diameter Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28275
Zoro #
G8667467
UPC #
612314006380
Country of Origin
United States

Dimensions

Size (In.)
8-1/2" Height

Details

Item
Pin-On Jack Foot,2000 lb.,8-1/2" H
Material
Steel
Includes
Safety Pin
Type
Jack Foot
For Use With
Fits 2" Diameter Tubes

Description

Pin-On Jack Foot,2000 lb.,8-1/2 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.