Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle Hook, 10K lb., 2-1/2"-3" Lntte Eye

  • Mfr # 48205

  • Zoro # G8667482


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Type
Pintle Hook
Application
Agriculture, Construction and Even Military Applications
Color
Black
Includes
Safety Pin; Bolt Kit
Material
Solid, Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48205
Zoro #
G8667482
UPC #
612314521005
Country of Origin
Taiwan, Province of China

Details

Type
Pintle Hook
Application
Agriculture, Construction and Even Military Applications
Color
Black
Includes
Safety Pin; Bolt Kit
Material
Solid, Forged Steel
For Use With
Fit a 2" x 2" Receiver Hitch
Item
Pintle Hook,10000 lb.,2-1/2"-3" Lunette Eye

Description

Pintle Hook,10000 lb.,2-1/2 In.-3 In. Lunette Eye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.