Shop CURT
See all product information
Create Account
Pintle Hook, 14,000 capac., Carbon Steel
- Mfr # 48405
- Zoro # G9279442
product price:Â
$
126.95
/ea
Free Shipping & Returns
Key Features
Height
8
Width
8
Weight
14.77 lb
Length
13 3/4 in
Receiver Tube Size
2 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48405
- Zoro #
- G9279442
- UPC #
- 612314047666
- Country of Origin
- China
Dimensions
- Height
- 8
- Width
- 8
- Length
- 13 3/4 in
- Receiver Tube Size
- 2 IN
- Shank Diameter
- 2 in
- Compatible Trailer Receiver Size
- 2 in
- Mounting Hole Diameter
- 5/8 in
- Overall Length
- 13 3/4 in
- Wire Rope Length
- 13 3/4 in
- Fits Chest Size
- Auto-Locking System Secures Primary Latch without Manual Coupling Required, Built-In Back Plate Helps Position Lunette Ring for Easier Hookup, Cupped Hook Tightly Holds Lunette Ring Fore and Aft to Reduce Chucking and Noise
Description
Pintle Hook, Mount Type Hitch Mount, Gross Trailer Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Tongue Weight Not Applicable, Ball Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Shank Style Standard Shank, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.