
Pintle Hook, 2-1/2 to 3 in Dia Eye, 20,000 lb Working Load, Steel, Carbide Powder-Coated
Mfr # 48210
Zoro # G716037960
product price:Â $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48210
Zoro #
G716037960
UPC #
612314522002
Country of Origin
China
Description
In agriculture, construction and even military applications, pintle hitches are the trusted product of specialized towing. They are notorious for their high weight capacity and simple design. The basic pintle hitch is essentially a hook and loop, with the hook attached to the vehicle and the loop mounted on the trailer. Because of their simple design, pintle hitches are able to have thicker metal construction and more secure coupling. Curt has a wide variety of pintle hitches and pintle-style products to give you a complete solution for your heavy-duty towing needs. Our pintle hooks are available in a receiver style, to fit a 2 x 2 in receiver hitch or in an adjustable style to mount onto an adjustable mounting plate. This heavy-duty pintle hook features a gross trailer weight capacity of 20,000 lbs. and a vertical load capacity of 4000 lbs NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer and more. It fits any lunette ring with a 2-1/2 in or 3 in inside eye diameter and comes with a safety pin for a secure latch. The heavyweight towing done with pintle hitches implies a certain amount of wear and tear on your towing equipment and to prepare for this, Curt uses a quality finish on all our pintle mounts, lunette eyes and combination pintle hitches. This pintle hook is coated in a tough black carbide powder coat finish to provide the ideal amount of rust and scratch resistance needed to face the heavy-duty towing you do every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.