Zoro Homepage

Pintle Hook, 20K lb., 2-1/2"-3" Lntte Eye

  • Mfr # 48210

  • Zoro # G8667473


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Type
Pintle Hook
Application
Agriculture, Construction and Even Military Applications
Includes
Bolt Kit, Safety Pin
Color
Black
For Use With
Trailer and Tow Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48210
Zoro #
G8667473
UPC #
612314522002
Country of Origin
China

Dimensions

Mounting Hole Diameter
9/16 in
Overall Length
6 1/8 in

Details

Type
Pintle Hook
Application
Agriculture, Construction and Even Military Applications
Includes
Bolt Kit, Safety Pin
Color
Black
For Use With
Trailer and Tow Vehicle
Material
Steel
Item
Pintle Hook Hitches
Finish
Powder Coated
Features
Couples to Lunette Eyes with a 2 1/2 in or 3 in Inside Diameter, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring-Loaded Locking Arm
Product Type
Pintle Hook
Gross Vehicle Weight Capacity
20,000 lb
Horizontal Distance Between Mounting Holes
1 3/4 in
Vehicle Make/Model/Year
Universal
Gross Trailer Weight Capacity
4,000 lb
Mount Type
Pintle Mount
Number of Mounting Holes
4
Tongue Weight
4,000 lb
Number of Balls Included
0
Resistance Properties
Rust-Resistant, Scratch-Resistant
Vertical Distance Between Mounting Holes
3 5/16 in

Description

Pintle Hook Hitches, Mount Type Pintle Mount, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight 4,000 lb, Ball Diameter Not Applicable, Material Steel, Finish Powder Coated, Shank Style Not Applicable, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 1 3/4 in, Vertical Distance Between Mounting Holes 3 5/16 in, Mounting Hole Diameter 9/16 in, Vehicle Make/Model/Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.