Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle Mount, 2" Shank, 20000 lb., 6" L

  • Mfr # 48326

  • Zoro # G8667528


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Pintle Mount
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Application
Agriculture, Construction and Even Military Applications
Material
Solid Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48326
Zoro #
G8667528
UPC #
612314002092
Country of Origin
United States

Dimensions

Size (In.)
2" Shank

Details

Color
Black
Type
Pintle Mount
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Item
Pintle Mount,2" Shank,20000 lb.,6" Long
Application
Agriculture, Construction and Even Military Applications
Material
Solid Steel

Description

Pintle Mount,2 In. Shank,20000 lb.,6 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.