Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pintle Mount, 2" Shank, 20000 lb., 8" L

  • Mfr # 48327

  • Zoro # G8667607


product price: $64.79
/ea

Key Features

Material
Solid Steel
Application
Agriculture, Construction and Even Military Applications
Type
Pintle Mount
Color
Black
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48327
Zoro #
G8667607
UPC #
612314000319
Country of Origin
United States

Dimensions

Size (In.)
2" Shank

Details

Material
Solid Steel
Application
Agriculture, Construction and Even Military Applications
Type
Pintle Mount
Item
Pintle Mount,2" Shank,20000 lb.,8" Long
Color
Black
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube

Description

Pintle Mount,2 In. Shank,20000 lb.,8 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.