Shop CURT
See all product information
Create Account
Pintle Mount, Adj, 2 in, Cast Steel
- Mfr # 48011
- Zoro # G806901331
product price:Â
$
206.95
/ea
Free Shipping & Returns
Key Features
Overall Length
10 1/2 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Number of Mounting Holes
2
Hole Diameter
1/2 in
Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48011
- Zoro #
- G806901331
- UPC #
- 612314051601
- Country of Origin
- China
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Number of Mounting Holes
- 2
- Material
- Cast Steel
- Product Type
- Adjustable Pintle Mount
- Includes
- Adjustable Pintle Mount Shank
- Vehicle Make/Model/Year
- Universal
- Item
- Pintle Mount
- Drilling Required
- No
- For Use With
- Ball Hitches, Pintle Hooks
- Gross Vehicle Weight Capacity
- 20,000 lb
- Finish
- Dark Gray Teridium Powder Coated
- Vertical Distance Between Mounting Holes
- 8 1/2 in
- Features
- Quick, Easy, One - Tool Height Adjustments - No Disassembly Required, Slotted Bolt Plate Provides Max Adjustability, Instead of Fixed Height Positions
- Horizontal Distance Between Mounting Holes
- 4 in
- Weight
- 19.5 lb
- Shell Material
- Cast Steel
- Compatible Product Type
- Ball Hitches, Pintle Hooks
- Traction Material
- Cast Steel
Dimensions
- Overall Length
- 10 1/2 in
- Hole Diameter
- 1/2 in
- Shank Diameter
- 2 in
- Bolt and Thread Size
- 1/2" x 2"
- Compatible Trailer Receiver Size
- 2 in
- Size
- 2 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
- Fits Chest Size
- Quick, Easy, One - Tool Height Adjustments - No Disassembly Required, Slotted Bolt Plate Provides Max Adjustability, Instead of Fixed Height Positions
- Bottle Size
- 2 in
- Size - Alpha
- 2 in
- Container Size
- 2 in
Description
Pintle Mount, Ball Diameter Not Applicable, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight Not Applicable, Shank Diameter 2 in, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 4 in, Vertical Distance Between Mounting Holes 8 1/2 in, Hole Diameter 1/2 in, Material Cast Steel, Finish Dark Gray Teridium Powder Coated, Size 2 in, Vehicle Make/Model/Year Universal, Includes Adjustable Pintle Mount Shank, Weight 19.5 lb, Drilling Required No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.