
Pintle Mount Plate, Adjustable, Steel, Carbide Powder-Coated, Black
Mfr # 48323
Zoro # G016037936
product price: $84.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48323
Zoro #
G016037936
UPC #
612314523009
Country of Origin
China
Description
In agriculture, construction and even military applications, pintle hitches are the trusted product of specialized towing. They are notorious for their high weight capacity and simple design. The basic pintle hitch is essentially a hook and loop, with the hook attached to the vehicle and the loop mounted on the trailer. Because of their simple design, pintle hitches are able to have thicker metal construction and more secure coupling. Curt has a wide variety of pintle hitches and pintle-style products to give you a complete solution for your heavy-duty towing needs. This adjustable pintle mount is designed to accept a bolt-on pintle hook or combination ball and pintle. It features a series of mounting holes to provide three different mounting heights for the hook and can be mounted in any 2 x 2 in receiver tube opening. This pintle mount offers a gross trailer weight capacity up to 10,000 lb and features a total plate height of 7 in, providing up to 6-1/2 in of drop Note: not for use in rise position; never exceed the lowest weight capacity of any towing component, i.e. the vehicle, hitch, trailer and more. The heavyweight towing done with pintle hitches implies a certain amount of wear and tear on your towing equipment and to prepare for this, Curt uses a quality finish on all our pintle mounts, lunette eyes and combination pintle hitches. This pintle mount is coated in a tough black carbide powder coat finish to provide the perfect amount of rust and scratch resistance needed to face the heavy-duty towing you do every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.