Zoro Homepage

Pipe-Mnt Swvl Jack w/Sde Handle, 10" Trvl

  • Mfr # 28321

  • Zoro # G8667552


product price: $73.25
/ea

Key Features

Type
Pipe-Mount Swivel Jack
Size (In.)
9/16" Pull-Pin
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Includes
Weldable Pipe
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28321
Zoro #
G8667552
UPC #
612314006588
Country of Origin
China

Dimensions

Size (In.)
9/16" Pull-Pin
Minimum Lift Height
10 in
Maximum Lift Height
20 in
Retracted Length
10 in
Extended Length
20 1/2 in

Details

Item
Trailer Jack
Type
Pipe-Mount Swivel Jack
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Includes
Weldable Pipe
Finish
Powder Coated
Handle Type
Sidewind
Gear Travel
10 in
Construction
Carbide
Base
Foot Plate
Load Capacity
3,000 lb
Maximum Lifting Capacity
2,000 lb
Static Load Capacity
2,000 lb
Number of Wheels
0
Jack Type
Sidewind Trailer Jack
Adjustment Range
10 in

Description

Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 20 in, Minimum Lift Height 10 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 10 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 20 1/2 in, Retracted Length 10 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base Foot Plate, Construction Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.