Zoro Homepage

Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl

  • Mfr # 28322

  • Zoro # G8667613


product price: $73.55
/ea

Key Features

Color
Black/Red Claw (Handle)
Type
Pipe-Mount Swivel Jack
Length
15" (Vertical Travel)
Includes
Weldable Pipe
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28322
Zoro #
G8667613
UPC #
612314006595
Country of Origin
China

Dimensions

Length
15" (Vertical Travel)
Retracted Length
16 in
Minimum Lift Height
16 in
Maximum Lift Height
31 in
Extended Length
31 in

Details

Color
Black/Red Claw (Handle)
Type
Pipe-Mount Swivel Jack
Item
Trailer Jack
Includes
Weldable Pipe
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Handle Type
Topwind
Load Capacity
3,000 lb
Static Load Capacity
2,000 lb
Jack Type
Topwind Trailer Jack
Base
Foot Plate
Construction
Carbide
Maximum Lifting Capacity
2,000 lb
Number of Wheels
0
Gear Travel
15 in
Adjustment Range
15 in

Description

Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 31 in, Minimum Lift Height 16 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 31 in, Retracted Length 16 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Foot Plate, Construction Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.