
Pipe-Mount Swivel Jack, 3000 lb Lifting, 15 in Max Lift H, 31-1/2 in OAH, Composite
Mfr # 28356
Zoro # G916088458
product price:Â $99.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28356
Zoro #
G916088458
UPC #
612314006700
Country of Origin
China
Description
In our goal of being your excellent source for all things towing, the Curt line of trailer jacks is designed with care and manufactured with pride. Curt jacks are made with quality to promote the life and function of your trailer, and they come in several different styles to accommodate your needs, whether you are a frequenter of the boat landing, the campground, the racetrack or the field. Curt swivel jacks get their name from the pull-pin swivel feature that allows the jack to pivot on its mounting bracket and swing up and out of the way for travel. Our swivel trailer jacks are broken into two categories: pipe mount and bracket mount. This Curt pipe mount swivel jack features a support capacity of 5000 lb, a lift capacity of 3000 lb and a travel of 15 in. With a jack foot plate welded on the bottom, this type of jack also provides added stability for your trailer on rough terrain. It comes with a top-wind handle and includes a weldable pipe with a 5/8 in hole for secure mounting. It does not matter what kind of trailer you tow - a boat trailer, utility trailer, livestock hauler or recreational vehicle trailer - if you have a receiver-style trailer, you will want a jack that complements its function. For a trailer jack that will not steer you wrong, Curt has the answer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.