Zoro Homepage

PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck

  • Mfr # 16592

  • Zoro # G006901322


product price: $2,004.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16592
Zoro #
G006901322
UPC #
612314052370
Country of Origin
China

Description

The CURT PowerRide 30K 5th wheel hitch equips your pickup truck with a professiongrade solution for 5th wheel towing It features a 30000pound fully tested rating a cast head with multidirectional tilt an easytouse selfresetting handle enhanced portability and no welding or fabricating required for installation This CURT 5th wheel hitch offers exceptional towing power with its 30K gross trailer weight rating and 7500pound vertical load limit It is constructed with a cast steel main body for dependable strength and it is thoroughly tested to SAE J2638 specs for safety Its ideal for towing the largest RV trailers camper motorhomes and other 5th wheel trailers The PowerRide 5th wheel trailer hitch also features a cast yoke head that tilts in multiple directions not just forward and backward to promote a smooth ride PowerRide is very easy to operate It is engineered with a selfresetting handle a simple mechanism that resets the jaws to the readytocouple position after uncoupling saving you an extra step in the hookup process The handle is easy to reach and operate from the side of the truck and the hitch is also equipped with a threeposition coupling indicator to further streamline the process For installation and removal PowerRide is unique with a onepin head removal system The central pin can be removed as needed breaking the hitch down into smaller easiertolift pieces Strategically placed grips also offer a comfortable handhold The CURT PowerRide 5th wheel hitch installs without any welding or fabricating required This model comes with a set of CURT OEM puck system 5th wheel legs designed to be mounted on select Chevrolet or GMC trucks with the truck bed puck system year range specific The legs mount directly into the fourpoint mounting system allowing the hitch to be installed quickly and easily This kit comes with the hitch head and puck system legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.