Puck System 5th Wheel Legs, Select Ford F-250, F-350, F-450, 8' Bed, 30K

  • Mfr # 16032

  • Zoro # G604993484


product price:  $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16032
Zoro #
G604993484
UPC #
612314052769
Country of Origin
China

Description

CURT OEM puck system 5th wheel legs allow for faster, easier and more secure installation of your CURT 5th wheel hitch. They utilize the truck bed mounting platform, called the puck system, built into certain pickups today with the towing prep package. Using a set of anchors, the legs quickly and easily drop into the pucks, instantly equipping the truck for 5th wheel towing. This set of 5th wheel legs is designed to fit the puck system in select model years of the Ford F-250, F-350 and F-450 Super Duty with 8-foot bed (see application info to verify fitment). With a gross trailer weight capacity of 30,000 lbs., the legs are compatible with most CURT 5th wheel hitches (weight capacities are limited to the lowest-rated towing component). The most unique feature of CURT OEM puck system 5th wheel legs is their quarter-turn anchoring system. This system is the key to streamlined 5th wheel towing. With the hitch head initially bolted onto the legs, the legs can quickly be installed or removed from the truck bed as needed, simply by turning the anchor handles. The quarter-turn anchors supply the necessary strength for towing heavy-duty 5th wheel trailers, and they feature an adjustable design to perfectly lock the hitch into place and eliminate any chucking noises. To give you confidence in every job you undertake with your truck, we give our OEM puck system 5th wheel legs a durable dark grey teridium powder coat finish. This makes them highly resistant to scratches, rust and UV damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.