Zoro Homepage

Quick Link, 2200 lb., 3/8", 82930

  • Mfr # 82930

  • Zoro # G8651437


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Size (In.)
3/8"
Type
Quick Link
For Use With
Connect Rope, Cable and Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82930
Zoro #
G8651437
UPC #
612314103355
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
3/8"

Details

Item
Quick Link,2200 lb.,3/8",82930
Type
Quick Link
For Use With
Connect Rope, Cable and Chain
Material
Steel

Description

Quick Link,2200 lb.,3/8 In.,82930

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.