Zoro Homepage

Quick-release Bike Mount Accessory for 18123 Roof Rack

  • Mfr # 18125

  • Zoro # G215511725


product price: $55.99
/ea

Key Features

Length
7.7 in
Includes
Bike Mount Accessory
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18125
Zoro #
G215511725
UPC #
612314057276
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.7 in
Width
4.5 in

Details

Includes
Bike Mount Accessory

Description

Packing the car for a trip can feel like a challenging game of Tetris. Simplify the process with the CURT quick-release bike mount accessory, designed to pair perfectly with the CURT 18123 roof rack cargo carrier sold separately. This handy accessory lets you securely store bicycles outside your vehicle, freeing up space for other gear. It's compatible with 9mm, 12mm, and 15mm bike forks and is built to last with durable 6061 aluminum sleeves and a corrosion-resistant, zinc-plated steel clamp.


  • • Quickly and easily mount and transport bicycles
  • • Works with 18123 roof rack cargo carrier
  • • For bicycles with 9mm, 12mm or 15mm forks
  • • Made with tough, 6061 aluminum sleeves
  • • Corrosion resistant, zinc-treated steel quick-release clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.