QuickPin Series No-Latch Trailer Coupler, 3500 lb, 2 in Ball, Powder-Coated

  • Mfr # 25471

  • Zoro # G316037988


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25471
Zoro #
G316037988
UPC #
612314049967
Country of Origin
China

Description

Coupling your trailer especially getting that latch to close is always a hassle. That's why the QuickPin trailer coupler doesn't use a latch. In fact, QuickPin is engineered with a revolutionary design to make trailer hookup as simple as possible. To couple your trailer with QuickPin, just drop the trailer tongue onto the ball, slide in the pin, and that's it. No more wrestling with the latch, trying to get it to snap down onto the ball. Traditional latches can wear out and become corroded, leading to jams, broken parts and frustration. QuickPin is simple, innovative and requires no adjusting or tightening. The QuickPin trailer hitch coupler is fully tested according to SAE J684 specifications, ensuring that the coupler is safe and reliable to tow your trailer. This model is rated for 3,500 lb gross trailer weight. It accepts a standard 2in Dia trailer ball and can be mounted onto a 2-1/2 in W trailer tongue beam. It is compatible with most existing coupler mounting hole configurations. The QuickPin trailer tongue coupler comes with a 1/2 in pin for securing the ball mount connection. This pin must be used for hookup and cannot be replaced with a different hitch pin. Mounting hardware for attaching the coupler to the trailer frame must be purchased separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.