Zoro Homepage

R20 5th Wheel Roller

  • Mfr # 16550

  • Zoro # G8668331


product price: $739.95
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
5Th Wheel Roller Only
Type
5th Wheel Roller
Color
Black
For Use With
Curt A20 5Th Wheel Hitch Head Mfr. No. 16540 or Q20 Head Mfr. No. 16530
Features
Our 5th Wheel Rollers Mount Onto a Set of Fifth Wheel Rails or A Gooseneck Adapter, Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16550
Zoro #
G8668331
UPC #
612314165506
Country of Origin
China

Dimensions

Overall Length
28 in
Overall Height
11 3/4 in
Overall Width
28 in

Details

Includes
5Th Wheel Roller Only
Item
Fifth Wheel Roller
Type
5th Wheel Roller
Color
Black
For Use With
Curt A20 5Th Wheel Hitch Head Mfr. No. 16540 or Q20 Head Mfr. No. 16530
Features
Our 5th Wheel Rollers Mount Onto a Set of Fifth Wheel Rails or A Gooseneck Adapter, Limited Lifetime Warranty
Compatible Product Type
Fifth Wheel Hitch Head
Gross Vehicle Weight Capacity
20,000 lb
Compatible Manufacturer Part Number
16540; 16530
Product Type
Wheel Roller

Description

Fifth Wheel Roller, Product Type Wheel Roller, Overall Length 28 in, Overall Width 28 in, Overall Height 11 3/4 in, Compatible Product Type Fifth Wheel Hitch Head, Compatible Manufacturer Part Number 16540; 16530, Features Our 5th Wheel Rollers Mount Onto a Set of Fifth Wheel Rails or A Gooseneck Adapter, Limited Lifetime Warranty, Gross Vehicle Weight Capacity 20,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.