Zoro Homepage

Raised Receiver Adapter, 2" Shank

  • Mfr # 45794

  • Zoro # G8668368


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Type
Raised Receiver Adapter
Color
Black
Material
Carbon Steel
For Use With
Fit a 2" x 2" Receiver Tube
Size (In.)
2" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45794
Zoro #
G8668368
UPC #
612314457946
Country of Origin
United States

Dimensions

Size (In.)
2" Shank
Length
5-1/4"

Details

Type
Raised Receiver Adapter
Color
Black
Material
Carbon Steel
For Use With
Fit a 2" x 2" Receiver Tube
Item
Raised Receiver Adapter,2" Shank

Description

Raised Receiver Adapter,2 In. Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.