Zoro Homepage

Raw Steel Hitch Bar, 10"

  • Mfr # 49529

  • Zoro # G8668377


product price: $37.75
/ea

Key Features

For Use With
Fits All 2" x 2" Receiver Tube Openings
Material
Solid Steel
Length
10"
Type
Hitch Bar
Size (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49529
Zoro #
G8668377
UPC #
612314429004
Country of Origin
United States

Dimensions

Length
10"
Size (In.)
2"

Details

For Use With
Fits All 2" x 2" Receiver Tube Openings
Material
Solid Steel
Item
Raw Steel Hitch Bar,10"
Type
Hitch Bar

Description

Raw Steel Hitch Bar,10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.