Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raw Steel Hitch Bar, 12"

  • Mfr # 49530

  • Zoro # G8668359


product price: $44.99
/ea

Key Features

Length
12"
Material
Solid Steel
Size (In.)
2"
Type
Hitch Bar
For Use With
Fits All 2" x 2" Receiver Tube Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49530
Zoro #
G8668359
UPC #
612314430000
Country of Origin
United States

Dimensions

Length
12"
Size (In.)
2"

Details

Material
Solid Steel
Type
Hitch Bar
Item
Raw Steel Hitch Bar,12"
For Use With
Fits All 2" x 2" Receiver Tube Openings

Description

Raw Steel Hitch Bar,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.