Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raw Stl Rcvr Tubng, 1-1/4" Rcvr, 24", 49240

  • Mfr # 49240

  • Zoro # G8668690


product price: $54.55
/ea

Key Features

For Use With
2" x 2" Ball Mount Shank
Length
24"
Material
Solid Steel
Type
Receiver Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49240
Zoro #
G8668690
UPC #
612314513000
Country of Origin
United States

Dimensions

Length
24"

Details

Item
Raw Stl Receiver Tubing,1-1/4" Receiver,24",49240
For Use With
2" x 2" Ball Mount Shank
Material
Solid Steel
Type
Receiver Tubing

Description

Raw Stl Receiver Tubing,1-1/4 In. Receiver,24 In.,49240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.