Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raw Stl Receiver Tubing, 2" Receiver, 36"

  • Mfr # 49360

  • Zoro # G8651787


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Type
Receiver Tubing
Size (In.)
2"
Length
36"
Material
Raw Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49360
Zoro #
G8651787
UPC #
612314514007
Country of Origin
United States

Dimensions

Size (In.)
2"
Length
36"

Details

Type
Receiver Tubing
Material
Raw Steel
Item
Raw Stl Receiver Tubing,2" Receiver,36"

Description

Raw Stl Receiver Tubing,2 In. Receiver,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.