Zoro Homepage

Rbbr Htch Tube Cvr w/4-Way Flt Holder, 2"

  • Mfr # 21728

  • Zoro # G8668709


product price: $12.29
/ea

Key Features

Size (In.)
2"
Type
Hitch Tube Cover
Color
Black
Material
Rubber
Application
Mounts On Your Trailer Hitch with a Friction Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21728
Zoro #
G8668709
UPC #
612314007318
Country of Origin
United States

Dimensions

Size (In.)
2"

Details

Type
Hitch Tube Cover
Color
Black
Item
Rubber Hitch Tube Cover w/4-Way Flat Holder,2"
Material
Rubber
Application
Mounts On Your Trailer Hitch with a Friction Fit

Description

Rubber Hitch Tube Cover w/4-Way Flat Holder,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.