Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Hitch Adapter (2" Shank, 4" Drop, 7,500 lbs.)

  • Mfr # 45798

  • Zoro # G7592287


product price: $63.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45798
Zoro #
G7592287
UPC #
612314049455
Country of Origin
United States

Description

CURT hitch adapters and extenders are easy to use and help provide level towing for your trailer. This receiver hitch adapter is designed to fit a 2-inch x 2-inch receiver tube opening. It not only extends the receiver but also provides 4 inches of drop or 4 inches of rise. It is great for adjusting the height of a ball mount, bike rack or other hitch accessories. It has a max weight capacity of 7,500 lbs. This raised hitch adapter extension is also ideal for dinghy towing, allowing you to level your tow bar with the vehicle base plates. CURT hitch adapters are crafted to be durable and dependable. This drop down hitch adapter features a strong steel construction, precise welding and a durable black powder coat finish for lasting resistance against rust, chipping and UV damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.