Zoro Homepage

Receiver-Mnt Pintle Hook, 2" Shank, 48004

  • Mfr # 48004

  • Zoro # G8668587


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
14-1/2"
Includes
Safety Pin With Cable
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Application
Agriculture, Construction and Even Military Applications
Size (In.)
2" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48004
Zoro #
G8668587
UPC #
612314480043
Country of Origin
Taiwan, Province of China

Dimensions

Length
14-1/2"
Size (In.)
2" Shank

Details

Item
Receiver-Mount Pintle Hook,2" Shank,48004
Includes
Safety Pin With Cable
For Use With
Fits Trailer Hitches With a 2" x 2" Receiver Tube
Application
Agriculture, Construction and Even Military Applications
Color
Black
Type
Receiver-Mount Ball and Pintle Combination

Description

Receiver-Mount Pintle Hook,2 In. Shank,48004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.